References
SMC:KGR06-04
Rubix:118A7726
Manufacturer :KGR06-04

Technical specifications
| Material | stainless steel (body);nylon;soft nylon;polyurethane (tube);nbr (seal);pom (collet) |
|---|---|
| Connection 1 | 12.8 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KGR06-04 FITTING
SMC's popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings. KG can be used for vacuum 100 kPa and pressures up to 1 MPa (~150 PSI).
Technical specifications
Attributes
| Material | stainless steel (body);nylon;soft nylon;polyurethane (tube);nbr (seal);pom (collet) |
|---|---|
| Connection 1 | 12.8 |
| Max. service pressure | 10 bar |
| Profile | plug-in reducer (kgr) — stainless-steel one-touch fitting (kg series) to reduce tube size from ø6 to ø4. suitable for air and water (general industry), corrosion-resistant (sus303 body), compatible with nylon / soft nylon / polyurethane tubes. used to change size of one-touch fittings. |
| Connection 2 | 4 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ 2 pieces
£ 8.76 incl. VAT
- Delivery usually within ( 19 ) days