References
Festo:NPFC-DS-G18-G14-M
Rubix:391A4161
Manufacturer :8142584
EAN:4052568567774

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 10 bar |
Product details : FESTO 8142584 DOUBLE NIPPLE
Double nipple npf c-ds-g18-g14-m m
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 10 bar |
| Profile | npfc-ds (double nipple) |
| Connection 2 | g1/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Type of threading | bsp |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- Delivery usually within ( 6 ) days