MECALINE 9243271 STAINLESS STEEL NIPPLE R3/8IN
STAINLESS STEEL MALE TAPER NIPPLE
See technical informationSee documentsReferences
Mecaline:842932
Rubix:214A5419
EAN:3660338062643


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | r3/8 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243271 STAINLESS STEEL NIPPLE R3/8IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | r3/8 |
| Max. service pressure | 140 bar |
| Profile | male taper - female elbow |
| Connection 2 | r 3/8 |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bspp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 13.78 excl. VAT
/ Each
£ 16.54 incl. VAT
- Usually arrives within 14 working days