Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
PROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
Proteus MCB
References
proteus switchgear:
31006/3
rubix:
234A8450
Technical specifications
Voltage
230/400
V
Amperage
6
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
6 Amp Triple Pole Mcb C Curve 10KA (H)84 mm x (W)52.5 mm x (D)72 mm
Technical specifications
Attributes
Voltage
230/400
V
Amperage
6
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.36
excl. VAT
/
Each
£
74.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER CIRCUIT BREAKER, 63A A9F54363
SCHNEIDER OVERLOAD RELAY 48-65 LRD3359
PROTEUS 31040/2 40 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
SCOLMORE INTERNATIONAL LIMITED CL051 13A DP SWITCHED FUSED CON M/CLAD
MCG 16A1PB6 16A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
PROTEUS ENC654 IP65 INSULATED 4 MODULE ENCLOSURE (H)200 MM X (W)127 MM
PROTEUS 1040/3 40 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
PROTEUS ABX2S1/CD 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
MCG DL32-30-10 240V 15KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MM
LAWSON FUSES MD6 6A HRC FUSE (L)29 MM X (DIA)12.7 MM
PROTEUS E63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)383 MM X (W)2
SCHNEIDER OVERLOAD RELAY 1-16 LRD06
SCHNEIDER CIRCUIT BREAKER A9F54316
PROTEUS XL20CR 20 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
BUSSMANN TDC180-5A 5A FUSE