F4P (FIRST FOR PERFORMANCE) F4P10APTF 10 AMP PLUG TOP FUSES (L)25.5 MM
Plug Top Fuse
See technical informationReferences
F4P:F4P10APTF
Rubix:234A5225
Product details : F4P (FIRST FOR PERFORMANCE) F4P10APTF 10 AMP PLUG TOP FUSES (L)25.5 MM
10 Amp Plug Top Fuses (L)25.5 mm x (Dia)6.5 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Delivery usually within ( 3 ) days

