• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Bolts(1,580)
  • Nuts(623)
  • Washers(945)
  • Threaded rods, stud bolts, helicoils and spacers(219)
  • Screws(10,510)
  • Fastening and fixing products(54)
  • Pins, keys and bushes(22)
  • Hook and eye products(8)
  • Rivet dowel clamps(189)
  • Nails and staples(64)
  • Metal wires and cables(2)
  • Assortment of fasteners(43)
  • Fastening products(237)
See Fasteners
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Fasteners
  4. Fastening and fixing products
  5. Plugs
  6. Plug
  7. RONBAR PWPR PLASTIC WALL PLUG RED BOX OF 100

RONBAR PWPR PLASTIC WALL PLUG RED BOX OF 100

Plugs and Fixings

See technical information

References

Ronbar:PWPR
Rubix:234A5906
brand logo
brand logo

Product details : RONBAR PWPR PLASTIC WALL PLUG RED BOX OF 100


Plastic Wall Plug Red

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCHNEIDER TP2B BRN PLUGS 1005008-PK1008 X 40 NYLON WALL PLUGS PACK OF 100SCHNEIDER 1003003 RED WALL PLUG PK100RAWLPLUG R-U1-BRN-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC BROWN (7MM)RAWLPLUG R-U1-RED-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC RED (6MM)R-RBL-M08/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X80 MM PK504.5 X 35 METAL PLASTERBOARD FIXING PACK OF 100RAWLPLUG R-OLD-BRN-100-C PLASTIC PLUG CARDED BROWN 7MM PACK OF 100RONBAR PWPB PLASTIC WALL PLUG BROWN BOX OF 100R-RBL-M10/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M10X90 MM PK50SCHNEIDER ELECTRIC 1090720 TPA2 CARTON 25000 RED PACK OF 100RONBAR PWPY PLASTIC WALL PLUG YELLOW BOX OF 100RAWLPLUG UNO TUB FKT-FMSC520 160 RED 100 BROWN + SCREWSSCHNEIDER ELECTRIC 1090600 TPA-1 PLUG STD YELLOW PACK OF 100ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap