MECALINE EURO PROFILE PLUG BSPT MALE R 3/8 880695


PLUGS EURO PROFILE - MALE

References
mecaline:880695
rubix:216A3152
ean:3660338340437
brand logo
brand logo
Technical specifications
Connection 13/8
Materialanti-corrosion carbonitrided steel
See all Specifications

Product details : MECALINE EURO PROFILE PLUG BSPT MALE R 3/8 880695


Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm, European Profile. Flow rate : 833 l/min at 6 bar with Delta P 10%. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.

Technical specifications


Attributes
Connection 13/8
Materialanti-corrosion carbonitrided steel
Profileb
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • In stock: Next day delivery