Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,024)
Mechanical Power Transmission
(110,906)
Fluid Transmission & Flow Technology
(101,367)
Tools & Metrology
(32,589)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,973)
Fasteners, Adhesives & Tapes
(17,637)
Maintenance & Repairs
(5,505)
Welding
(1,013)
New Products
Pneumatics
(90,860)
Hydraulics
(5,981)
Sealing technology
(33)
Measurement and control technology
(1,967)
Hose & Pipes
(1,299)
Filtration and Care
(387)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,229)
Compressed air preparation
(4,634)
Pneumatic accessories
(15,003)
Compressors and compr. air system
(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
TST 1/2 FEMALE COUPLER TS019DG21
TST 1/2 FEMALE COUPLER TS019DG21
Couplings TST®
See technical information
References
TST®:
TS019DG21
Rubix:
122A3356
Product details : TST 1/2 FEMALE COUPLER TS019DG21
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
12.76
excl. VAT
/
Each
£
15.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Select variants (2)
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SMC KK2S-06L S COUPLER
SMC KK4S-03MS FITTING
MECALINE 880683 EURO PROFILE SAFETY COUPLING MALE G 1/4IN
PCL STANDARD ADAPTOR HOSE TAILPIECE 3/8 INCH (9.5MM) ACA2488
SMC KK3S-10H S-COUPLER
NORGREN 238210048 COUPLING G1/2 MALE
SMC KK2S-M5M COUPLING M5
SMC KK6P-16H MALE CONN ONE TOUCH 16MM
SMC KKA6P-03M S/S COUPLING
NORGREN 237220028 COUPLING FEMALE THREAD G 1/4
SMC KKA6S-03F S-COUPLER STAINLESS STEEL
SMC KKA3S-01F-1 SOCKET
PCL XF ADAPTOR HOSE TAILPIECE 10MM AA7112
SMC KKH4S-02MS S COUPLER WITH SHOCK ABSORPTION COVER
SMC KK2S-M5F S COUPLER