References
Superseded Ref:-T-UCP211-32
FAG:UCP211-32-J7
Rubix:274A8649
Manufacturer :0812160090000
EAN:4047643261609


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
Product details : FAG UCP211-32-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 3550 g |
|---|---|
| Inner diameter | 50.8 mm |
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
| Material | grey cast iron (gg, flake graphite cast iron housing) |
| Total bearing width | 60 mm |
| Outer diameter | 126 mm |
| Clamping | 33.4 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | long base (two-bolt) pillow block |
| Height | 126 mm |
| Length | 219 mm |
| Sealing | rsr seals |
| Lubrication | pre-lubricated with grease; connection thread for relubrication m6 |
| Series | ucp |
| Weight | 3.56 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Width | 219 mm |
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ Each
£ 49.20 incl. VAT
- Delivery usually within ( 7 ) days