Plummer block housing unit
See technical informationReferences
INA:RASEY40-XL-N
Rubix:474A5322
Manufacturer :0944931970000
EAN:4054372514159


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Product details :
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | gray cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | 2-bolt base |
| Height | 99 mm |
| Length | 179 mm |
| Sealing | lip seal |
| Lubrication | lubrication fitting; supplied with fag arcanol‑multi2 / nlgi #2 grease (recommended) |
| Series | rasey..-xl-n |
| Weight | 1.84 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 36.72 excl. VAT
/ Each
£ 44.06 incl. VAT
- Usually arrives within 14 working days