References
SNR:UCPEX13-40
Rubix:206A1039
EAN:3413521567018




Product details : SNR UCPEX13-40 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 130 mm |
| Sealing | 2 joints |
| Weight | 11320 kg |
| Width | 77.8 mm |
Show UNSPSC/ECL@SS
£ 99.05 excl. VAT
/ Each
£ 118.86 incl. VAT
- Usually arrives within 14 working days
