FAG UCP213-J7 PLUMMER BLOCK HOUSING UNIT
Plummer Block Housing Unit
See technical informationSee documentsReferences
Superseded Ref:-T-UCP213
FAG:UCP213-J7
Rubix:238A4053
Manufacturer :0812169200000
EAN:4047643261326


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : FAG UCP213-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 5550 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron |
| Total bearing width | 70 mm |
| Outer diameter | 151 mm |
| Diameter of fixation holes | 25 mm |
| Height | 151 mm |
| Length | 265 mm |
| Series | ucp |
| Weight | 5.55 kg |
| Number of holes | 2 |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 77.95 excl. VAT
/ Each
£ 93.54 incl. VAT
- Delivery usually within ( 7 ) days