References
RHP:SNP55
Rubix:158A3699
Manufacturer :SNP55 R
EAN:00747023033423


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SNP55
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron (housing) |
| Total bearing width | 55.6 mm |
| Outer diameter | 100 mm |
| Height | 130 mm |
| Length | 150 mm |
| Series | snp |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 84.15 excl. VAT
/ Each
£ 100.98 incl. VAT
- Delivery usually within ( 2 ) days