References
SNR:SESF.208.CO
Rubix:205A7961
EAN:3413529550807




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 102 mm |
| Shaft Height | 21 mm |
Product details : SNR SESF208COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 102 mm |
| Shaft Height | 21 mm |
| Material | stainless steel cast housing; stainless steel insert bearing |
| Total bearing width | 43.7 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | four-bolt flanged housing |
| Height | 36 mm |
| Length | 130 mm |
| Sealing | uszczelnienie z jedną wargą |
| Lubrication | food-grade grease; grease nipple m6x1 |
| Series | sesf200 |
| Weight | 2.2 kg |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 22800 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 154.57 excl. VAT
/ Each
£ 185.48 incl. VAT
- Usually arrives within 14 working days