References
SNR:USSP210N
Rubix:206A3361
EAN:3413529525737




Product details : SNR USSP210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 50 mm |
| Sealing | 2 joints |
| Weight | 3640 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 217.32 excl. VAT
/ Each
£ 260.78 incl. VAT
- Usually arrives within 14 working days
