Pillow Block Unit
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 178.5 mm |
Logistic Weight | 4800 g |
---|---|
Inner diameter | 55 mm |
Fixation centre-to-centre distance | 178.5 mm |
Material | Cast Iron |
Centre-centre of shaft | 63.5 mm |
Height | 129.5 mm |
Length | 219.5 mm |
Total bearing width | 55.6 mm |
Series | NP |
Weight | 4 kg |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43500 N |
Width | 60 mm |
Usually arrives within 14 working days