References
SNR:UKPE207HN
Rubix:206A2279
EAN:3413529539666




Product details : SNR UKPE207HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1540 kg |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 66.06 excl. VAT
/ Each
£ 79.27 incl. VAT
- Usually arrives within 14 working days
