References
SNR:EXPH201N
Rubix:205A3436
EAN:3413529517886



Product details : SNR EXPH201N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 980 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Usually arrives within 14 working days
