References
SNR:UKPE206H
Rubix:206A2272
EAN:3413529532131




Product details : SNR UKPE206H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1230 kg |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
- Usually arrives within 14 working days
