References
SNR:UKPH207H
Rubix:206A2350
EAN:3413529505661



Product details : SNR UKPH207H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 2340 kg |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ Each
£ 39.29 incl. VAT
- Usually arrives within 14 working days
