References
SNR:EXP309
Rubix:205A3303
Manufacturer :EXP.309
EAN:3413529542840




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 67 mm |
Product details : SNR EXP309 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 67 mm |
| Material | grey cast iron |
| Total bearing width | 58.7 mm |
| Outer diameter | 100 mm |
| Clamping | 20.6 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | two-bolt foot mounting |
| Height | 67 mm |
| Length | 245 mm |
| Sealing | uszczelnienie z tarczą odśrodkową |
| Lubrication | relubricatable (grease nipple m6x1) |
| Series | exp300 |
| Weight | 4.75 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 60.29 excl. VAT
/ Each
£ 72.35 incl. VAT
- Usually arrives within 14 working days