References
Superseded Ref:SD3148-H-TS-AL-L
FAG:SNS3148-H-D
Rubix:229A4572
Manufacturer :0806154650000
EAN:4047643276351


Technical specifications
| Inner diameter | 474 mm |
|---|---|
| Fixation centre-to-centre distance | 600 mm |
| Shaft Height | 240 mm |
Product details : FAG SNS3148-H-D PLUMMER BLOCK HSG 0806154650000
Split Plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
| Logistic Weight | 183900 g |
|---|---|
| Inner diameter | 474 mm |
| Fixation centre-to-centre distance | 600 mm |
| Shaft Height | 240 mm |
| Material | spheroidal graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | four-bolt base |
| Height | 474 mm |
| Length | 700 mm |
| Bearing Compatibility | spherical roller bearings (e.g., nfr400/10) |
| Number of holes | 4 |
| Bore Shape | tapered |
| Outer diameter | 400 mm |
| Width | 310 mm |
| Housing shape | split plummer block housing |
Show UNSPSC/ECL@SS
£ 2,925.35 excl. VAT
/ Each
£ 3,510.42 incl. VAT
- Delivery usually within ( 7 ) days