References
SNR:SNC519-616
Rubix:205A8428
Manufacturer :SNC.519-616
EAN:3413520648466


Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 112 mm |
Product details : SNR SNC519-616 PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 112 mm |
| Number of holes | 2 |
| Outer diameter | 170 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 131.76 excl. VAT
/ Each
£ 158.11 incl. VAT
- Delivery usually within ( 3 ) days