Plummer block housing
Inner diameter | 218 mm |
---|---|
Shaft Height | 112 mm |
Inner diameter | 218 mm |
---|---|
Shaft Height | 112 mm |
Fixation centre-to-centre distance | 320 mm |
Height | 218 mm |
Length | 380 mm |
Series | SES5..-L |
Number of holes | 2 |
Outer diameter | 180 mm |
Width | 110 mm |
Usually arrives within 14 working days