References
NSK:SNN517+J
Rubix:216A4990
EAN:00029176800795


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
Product details : NSK SNN517+J N PLUMMER BLOCK
Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
| Length | 320 mm |
| Width | 135 mm |
Show UNSPSC/ECL@SS
£ 119.70 excl. VAT
/ Each
£ 143.64 incl. VAT
- Usually arrives within 14 working days