SNR - Housing bearing - UCP203
Inner diameter | 17 mm |
---|---|
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 134x68x45 mm |
---|---|
Logistic Weight | 760 g |
Inner diameter | 17 mm |
Shaft Height | 33.3 mm |
Fixation centre-to-centre distance | 95 mm |
Series | UCP200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days