Plummer block housing
Inner diameter | 90 mm |
---|---|
Shaft Height | 100 mm |
Logistics dimensions (L x W x H) | 145x345x201 mm |
---|---|
Logistic Weight | 13416 g |
Inner diameter | 90 mm |
Shaft Height | 100 mm |
Material | Grey cast iron |
Fixation centre-to-centre distance | 290 mm |
Height | 201 mm |
Length | 345 mm |
Series | SNV |
Number of holes | 2 |
Outer diameter | 160 mm |
Width | 145 mm |
Usually arrives within 14 working days