Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101251048 PFIT 10MM-R1/2 STRAIGHT ADPT
NORGREN 101251048 PFIT 10MM-R1/2 STRAIGHT ADPT
Pneufit Push-In Fitting
References
norgren:
101251048
rubix:
45013445
Technical specifications
Material
Glass Reinforced Polyamide
Connection 1
R 1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101251048 PFIT 10MM-R1/2 STRAIGHT ADPT
Straight Screw-In Fitting connector 10 - R1/2 Pneufit
Technical specifications
Attributes
Material
Glass Reinforced Polyamide
Connection 1
R 1/2
Profile
10125
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.85
excl. VAT
/
Each
£
14.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2LU10-04G ONE-TOUCH FITTING
SMC KGH04-01 FITTING
6602 17 00 TRANSAIR EQUAL ELBOW 16,5MM
AVENTICS R412005103
SMC 10-KGS06-01 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
SMC LQH55-19-1 FITTING
SMC KAL10-U01 ELECTROSTAT PROTECTION FITTING
FESTO 9426 BULKHEAD QUICK CONNECTOR QCK-1/4-PK-6-B
SMC KQ2L10-G03A ONE-TOUCH FITTING
FESTO 177685 PUSH-IN FITTING CQ-1/2-18
NORGREN 102670418 PFIT 4MM-G1/8 SWIVEL T-ADAPTER
FESTO 9968 PIPE SOCKET QM-1-1
MECALINE 859897 DOUBLE BANJO FIT 2 HEADS DIA MM 4-G1/4
NORGREN 100400600 PFIT 6MM ELBOW CONNECTOR
MECALINE 858707 FLOW REG METER-IN MM 10 G1/4IN