Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059267 NPHS-D6-P-G14
FESTO 8059267 NPHS-D6-P-G14
Coupling Socket
References
festo:
NPHS-D6-P-G14
rubix:
223A0076
manufacturer :
8059267
ean:
4052568290139
Technical specifications
Connection 1
g 1/4 in
Material
nickel-plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059267 NPHS-D6-P-G14
Technical specifications
Attributes
Connection 1
g 1/4 in
Material
nickel-plated brass
Profile
nphs
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
PCL TAILPIECE 9.5MM AC51T
SMC KK4S-80N FEMALE CONN W/NUT FOR HOSE 12/
SMC KK2P-23E S COUPLER
FESTO 531637 COUPLING SOCKET KD4-3/8-I
NORGREN 238210028 COUPLING G1/4 MALE
FESTO 337348 TERMINAL SOCKET KDV6-PK-6
SMC KK130S-01F S COUPLER
LEGRIS 6697 17 00 FIXING CLIP 16.5MM
NORGREN 100220400 PFIT 4MM STR STEM CONNECTOR
TSUBAKI 1620100201 CR10020-J COUPLING CASING
NORGREN C00040800 PFITC 8MM PLUG MALE
CAMOZZI QRC-PLUG-HOSE TAIL-6MM 5650 06
FESTO 531628 COUPLING SOCKET KD3-1/4-I
SMC KK130S-01MS S COUPLER
TST 3/8 M CPLR17 SERIES TS017EG17