PFERD 42306054 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM SIC-COOL P80
Policap caps Pc 0515 L Sic-Cool 80
See technical informationReferences
Pferd Tools:PC KEL 0515 SiC-COOL 80
Rubix:228A7840
Manufacturer :42306054
EAN:4007220953822



Product details : PFERD 42306054 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM SIC-COOL P80
POLICAP abrasive caps in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Policap caps Pc 0515 L Sic-Cool 80
Technical specifications
Attributes
| Reaming diameter | 5 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
- Usually arrives within 14 working days
