PFERD 42330112 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 60
Policap grinding sleeves Pch 141185 L A 60
See technical informationReferences
Pferd Tools:PCH 141185 L A 60
Rubix:228A7864
Manufacturer :42330112
EAN:4007220151389

Product details : PFERD 42330112 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 60
POLICAP abrasive cones with a conical shape.
Policap grinding sleeves Pch 141185 L A 60
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Width | 85 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.39 excl. VAT
/ Each
£ 4.07 incl. VAT
- Usually arrives within 14 working days
