NORTON 22X20MM50G SPIRPK100 63642528497


R822 spiral band.

References
norton:63642528497
rubix:157A5583
ean:3157620311300
brand logo
brand logo
Technical specifications
Diameter22 mm
Width20 mm
See all Specifications

Product details : NORTON 22X20MM50G SPIRPK100 63642528497


It is adjusted on an expandable rubber mandrel with a steel shaft.
Spiraband - Norton X-Treme - 22x20mm Gr50

Strengths

Neat finish. Easy to assemble. Reduced downtime. Resistant construction. Aggressive cut.

Applications

It is adjusted on an expandable rubber mandrel with a steel shaft.

Technical specifications


Attributes
Diameter22 mm
Width20 mm
Grain50
Show UNSPSC/ECL@SS
£ 76.39 excl. VAT
/ Each
£ 91.67 incl. VAT
  • Usually arrives within 14 working days