References
Superseded Ref:866506
Roebuck:886484
Rubix:222A5132
EAN:3660338399060

Documents
Product details : ROEBUCK 886484 SPIRABAND 30 X 30 MM P50
AOX Spiraband
Strengths
Designed for the removal of surface defects on ferrous and non-ferrous materials
Applications
Effective on flat and contoured surfaces
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 0.85 excl. VAT
/ Each
£ 1.02 incl. VAT
- Usually arrives within 14 working days
