References
Norton:63642539874
Rubix:157A5551
EAN:3157620319399

Product details : NORTON 60X30MM60G SPIRPK100 63642539874
It is adjusted on an expandable rubber mandrel with a steel shaft.
Spiraband - Norton X-Treme - 60x30mm Gr60
Strengths
Neat finish. Easy to assemble. Reduced downtime. Resistant construction. Aggressive cut.
Applications
It is adjusted on an expandable rubber mandrel with a steel shaft.
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Width | 30 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 165.67 excl. VAT
/ Each
£ 198.80 incl. VAT
- Delivery usually within ( 10 ) days
