PFERD 41102112 POLIFLEX GRINDING DISC SC 50 X 6 X 6 MM P120
Polishing disc Pf Sc 5006 6 Ar 120 Gr
See technical informationReferences
Pferd Tools:PF SC 5006/6 AR 120 GR
Rubix:228A8676
Manufacturer :41102112
EAN:4007220144718

Product details : PFERD 41102112 POLIFLEX GRINDING DISC SC 50 X 6 X 6 MM P120
Ideally suited to very fine grinding on all metallic materials, e.
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 5 pieces
g.
in tool- and mould-making, in the dental sector and in the jewellery sector.
Due to their construction, the small diameter variants are particularly suited to work on tight and hard-to-reach places.
•Priced per piece, order quantity 5 pieces
Polishing disc Pf Sc 5006 6 Ar 120 Gr
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Reaming diameter | 6 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Usually arrives within 14 working days
