• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,833)
  • Applied abrasives(6,123)
  • Brushes(421)
  • Polishing and superfinishing(496)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Polishing and superfinishing
  5. Polishing
  6. Polishing disc
  7. 3M 50487 PERFECT-IT FOAM COMPOUNDING PAD GRN FLAT 150MM

3M 50487 PERFECT-IT FOAM COMPOUNDING PAD GRN FLAT 150MM

3M Perfect-it III 50487

See technical information

References

3M:50487
Rubix:4543953
Manufacturer :7000032137
brand logo
brand logo

Technical specifications

Diameter150 mm
See all Specifications

Product details : 3M 50487 PERFECT-IT FOAM COMPOUNDING PAD GRN FLAT 150MM


Technical specifications


Attributes
Diameter150 mm
Graincoarse
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PFERD TR8010-10ST 44270802 CLOTH RING TR 80 X 10 X 10 MM STPFERD 41962020 POLIFLEX GRINDING DISC LI 16 X 4 X 2 MM P220PFERD TR15010-20TH 44271504 CLOTH RING TR 150 X 10 X 20 MM THPFERD TR10010-10TH 44271004 CLOTH RING TR 100 X 10 X 10 MM THPFERD 41100112 POLIFLEX GRINDING DISC SC 30 X 6 X 6 MM P1203M 50874 PERFECT-IT FOAM COMPOUND PAD QUICK CONNECT SYSTEM GRN 216MMPFERD 41121408 POLIFLEX FINE GRINDING DISC 40 X 3 X 3 MM P80DRAPER 20365 FINISHING PAD 80MM BLACKPFERD TR10010-10FL 44271006 CLOTH RING TR 100 X 10 X 10 MM FLROEBUCK GB036-BH FLEXIBLE MULTI-PURPOSE POLISHER EXTRA COARSE3M 65879 FINESSE-IT BUFFING PAD CHARCOAL FOAM 80MMPFERD 41130015 POLIFLEX GRINDING DISC PFD 115X14 22.23MM CN 150 PUR-WNORTON 63642587165 SURFACE BLNDING DISCS W/ATT RAPID POLISH-50 24#NONEPFERD 44270803 CLOTH RING TR 80 X 10 X 10 MM THPFERD 41982401 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P120
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap