PFERD TR15010-20FL 44271506 CLOTH RING TR 150 X 10 X 20 MM FL
Cloth rings TR 15010-20 FL
See technical informationReferences
Pferd Tools:TR 15010-20 FL
Rubix:228A8567
Manufacturer :44271506
EAN:4007220294239
Product details : PFERD TR15010-20FL 44271506 CLOTH RING TR 150 X 10 X 20 MM FL
Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes.
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
Cloth rings TR 15010-20 FL
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
- Usually arrives within 14 working days

