3M 65879 FINESSE-IT BUFFING PAD CHARCOAL FOAM 80MM


3M™ Finesse-it™ Advanced Foam Buffing Pad

References
3m:693823
rubix:80209815
manufacturer :7100078853
ean:4054596062504
brand logo
brand logo
Technical specifications

Product details : 3M 65879 FINESSE-IT BUFFING PAD CHARCOAL FOAM 80MM


We designed our 3M™ Finesse-it™ Buffing Pad - Red Foam as moderately aggressive foam pads with a convoluted or flat buffing surface, designed to be used in conjunction with specially developed 3M™ Finesse-it™ polishes to achieve satin, semi-gloss or high gloss finishes on wood, automotive, marine, and aerospace coatings.

Strengths

Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes;Waffle face option provides sufficient contact surface without excess heat build up;Flat face option provides 100% contact for maximum cut and smooth running operation;Helps repair and restore coatings without repainting

Technical specifications


Attributes
Packaged dimensions (D x W x H)260x350x195 mm
Package weight995 g
Diameter80 mm
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
  • Usually arrives within 14 working days