BOSCH SDS-CLIC FLANGE M14 SPINDLE MP1603340031
Miscellaneous accessories/System (Lg)
See technical informationSee documentsReferences
Bosch:1603340031
Rubix:4531270
EAN:3165140033206

Documents
Product details : BOSCH SDS-CLIC FLANGE M14 SPINDLE MP1603340031
SDS-Clic quick-release nut M14.
For all angle grinders with M14 threads.
Note: The centring of the disc must be on the flange and not on the nut.
For all angle grinders with M14 threads.
Note: The centring of the disc must be on the flange and not on the nut.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x85x22 mm |
| Package weight | 139 g |
| Type | quick-locking nut |
| Use | bonded grinding;cutting discs;diamond cutting discs on angle grinder with m14 grinder spindle thread |
Show UNSPSC/ECL@SS
£ 26.76 excl. VAT
/ Each
£ 32.11 incl. VAT
- Usually arrives within 14 working days
