Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
General handling glove Tegera
References
tegera:
9195-7
rubix:
386A2254
ean:
7392626031845
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
0
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.45
excl. VAT
/
Each
£
37.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKY064 IDAHO MTP HPT GLOVES BLACK 10/XL
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 8
TEGERA 114 LEATHER GLOVE 11 2XL
TEGERA 915 TEXTILE GLOVE 10 XL
TEGERA 737 SYNTHETIC GLOVE 9 L
TEGERA 115 LEATHER GLOVE 8 M
GISS 894410 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 9
TEGERA 318 TEXTILE GLOVE 11 2XL
TEGERA 8155T LEATHER GLOVE 12 3XL
TEGERA 8835R SYNTHETIC GLOVE 9 L
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 7
TEGERA 116 LEATHER GLOVE 9 L
TEGERA 465A SYNTHETIC GLOVE 9 L
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 10/XL
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S8