Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 680 LEATHER GLOVE 9 L
TEGERA 680 LEATHER GLOVE 9 L
Leather glove TEGERA 680
References
tegera:
680-9
rubix:
386A1230
ean:
7392626017382
Technical specifications
Size
9
Coating
without
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 680 LEATHER GLOVE 9 L
TEGERA® 680, Leather glove, unlined, 0,7-0,9 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
9
Coating
without
Abrasion resistance level
3
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 722 SYNTHETIC GLOVE 11 2XL
TEGERA 6614 LEATHER GLOVE 11 2XL
TEGERA 867 SYNTHETIC GLOVE 6 XS
POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 8 PK1
Portwest A150BKRXXL Fortis Grip Glove Black SIZE XXL
TEGERA 310A TEXTILE GLOVE 9 L
TEGERA 88700 LEATHER GLOVE 11 2XL
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 10 PK1
TEGERA 8804 SYNTHETIC GLOVE INFINITY 10 XL
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 7 PK1
TEGERA 513 LEATHER GLOVE 9 L
TEGERA 932 TEXTILE GLOVE 10 XL
TEGERA 35 LEATHER GLOVE 10 XL
TEGERA 8852 OIL GRIP 4111X GLOVES 9 L