Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA CHARGUARD 8814 HEAT PROTECTION GLOVES BLACK 8/M
SHOWA CHARGUARD 8814 HEAT PROTECTION GLOVES BLACK 8/M
General handling glove Showa
References
showa:
8814/8
rubix:
80380770
Technical specifications
Size
8
Coating
Polypropylene
Abrasion resistance level
1
See all Specifications
Product details
Technical specifications
Product details : SHOWA CHARGUARD 8814 HEAT PROTECTION GLOVES BLACK 8/M
Technical specifications
Attributes
Size
8
Coating
Polypropylene
Abrasion resistance level
1
Main material
Cotton
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.64
excl. VAT
/
Each
£
21.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 10
TEGERA 640 LEATHER GLOVE 7 S
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 10
TEGERA 325 SYNTHETIC LEATHER GLOVE 8 M
POLYCO 52 JET NATURAL RUBBER FLOCK LINED GLOVES 4131X BLK SIZE 9.5 PK1
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 8 PK1
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 7
TEGERA 8127 TEXTILE GLOVE 11 2XL
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 9 PK1
TEGERA 8835R SYNTHETIC GLOVE 10 XL
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 10
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XS
TEGERA 8830R SYNTHETIC GLOVE CRF 7 S