POLYCO PECT POLYFLEX ECO NITRILE PALM GLOVES 4X44F GRN/BLK SIZE 7 PK1
POLYCO PECT POLYFLEX ECO CUT 4X44F X1XXXX
See technical informationSee documentsReferences
Polyco Healthline:PECT-7
Rubix:239A3525



Documents
Product details : POLYCO PECT POLYFLEX ECO NITRILE PALM GLOVES 4X44F GRN/BLK SIZE 7 PK1
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | f |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | green |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
- Usually arrives within 14 working days
