Synthetic glove TEGERA 43001
Size | 11 |
---|---|
Coating | other |
Abrasion resistance level | 4 |
Size | 11 |
---|---|
Coating | other |
Abrasion resistance level | 4 |
Main material | nylon |
Usage environment | dry |
Packaging | 12 pairs/bundle;120 pairs/carton |
Cuff style | knitwrist |
Material | nylon (liner);polyurethane (dipping);textile (cuff) |
Usually arrives within 14 working days