Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8810R SYNTHETIC GLOVE INFINITY 7 S
TEGERA 8810R SYNTHETIC GLOVE INFINITY 7 S
General handling glove Tegera
References
tegera:
8810R-7
rubix:
386A1937
ean:
7340118370378
Technical specifications
Size
7
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8810R SYNTHETIC GLOVE INFINITY 7 S
Technical specifications
Attributes
Size
7
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.68
excl. VAT
/
Each
£
9.22
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A813GNRXXL EXTENDED LENGTH NITRILE GAUNTLET
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 9
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 10
TEGERA 778 SYNTHETIC GLOVE 11 2XL
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 10
ANSELL 47-409 ACTIVARMR 3111A F/C NITRAGOLD CUFF GLOVES BLUE SIZE 9
TEGERA 883A SYNTHETIC GLOVE 11 2XL
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 11 PK1
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 9/L
TEGERA 863R SYNTHETIC GLOVE 9 L
GISS 840041 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S9
TEGERA 124 LEATHER GLOVE 11 2XL
TEGERA 8810R SYNTHETIC GLOVE INFINITY 9 L
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 8
TEGERA 8803 SYNTHETIC GLOVE INFINITY 7 S