ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 14MM 8298252 4S-RW14
Megagear combination ratchet wrench
See technical informationSee documentsReferences
Roebuck:8298260
Rubix:2583142
EAN:3660338518942

Documents
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 14MM 8298252 4S-RW14
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
| Opening | 14 |
|---|---|
| Length | 191 mm |
| Type | ratchet spanner |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- In stock: Next day delivery
