Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
7776170 1.3/16AF OPEN HEAD
7776170 1.3/16AF OPEN HEAD
Attachable-open-ended-wrench-key 16 Z (AF) 8791 - inch size
References
gedore:
8791-1.3/16AF
rubix:
80025463
manufacturer :
7776170
ean:
4002805920251
Product details
Technical specifications
Product details : 7776170 1.3/16AF OPEN HEAD
Open end fitting 16 Z, 1.3/16" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
300
g
Weight
300
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.14
excl. VAT
/
Each
£
73.37
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK OPEN END PODGER SPANNER 24MM
ROEBUCK 880486 OFF-SET COMBINATION WRENCH 27MM
FACOM METRIC OPEN END WRENCH 21 X 23MM - SAFETY LOCK SYSTEM
BAHCO 6M-6-7 OPEN END WRENCH
ROEBUCK OPEN ENDED SPANNER 17 X 19MM 880341
STAHLWILLE 40481414 7/32 AF COMBI SPANNER 13S
GEDORE 894 15 SINGLE OPEN ENDED SPANNER 15MM
GEDORE 7 XL 8 8MM COMBI SPANNER EXTRA LONG MP6080090
ROEBUCK OPEN ENDED SPANNER 3/16 X 1/4 WHITWORTH
FACOM 51B.40 POLYGON IMPACT WRENCHES 40 MM
FACOM NERVUS WRENCH 92A.30
BAHCO 133SGM-75 OPEN END WRENCH
FACOM 64.16X18 64 RATCHETING RING SPANNER 16 X 18MM
BAHCO 6Z-11/16-3/4 OPEN END WRENCH
BAHCO 8075 C ADJUSTABLE WRENCH 18IN