References
Roebuck:880457
Rubix:222A1150
EAN:3660338338601

Product details : ROEBUCK RING SPANNER 16X17
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
| Opening | 16x17 |
|---|---|
| Length | 245 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- In stock: Next day delivery
