References
Roebuck:6091107
Rubix:2017812
EAN:3660338394256

Documents
Product details : ROEBUCK SLOGGING RING SPANNER 34MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 34 |
|---|---|
| Length | 200 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.17 excl. VAT
/ Each
£ 25.40 incl. VAT
- Usually arrives within 14 working days
