BAHCO 6M-27-32 OPEN END WRENCH


Open-end spanners double sided 6M

References
bahco:6M-27-32
rubix:119A1041
ean:7314151832377
brand logo
brand logo
Technical specifications
Opening27x32
Length300 mm
See all Specifications

Product details : BAHCO 6M-27-32 OPEN END WRENCH


Metric open-end spanners. Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318. Material: high alloy quality steel. U-shape for better comfort. Jaw size 15 with extremely flat heads for improved accessibility. Larger and universal indication of the sizes. Chrome-plated, satin polished Patented U-shape. SB = individually packed in plastic suspension informative card.

Technical specifications


Attributes
Logistic Weight480 g
Opening27x32
Length300 mm
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
  • Usually arrives within 14 working days